BUSS BK/ABC-15-R ABC 15A BUSS FA BK

Item #: 0959136

Cat #: BK/ABC-15-R

UPC: 051712646611

$ 3.41 EA
Company wide:
0 in stock

Overview

BUS BK/ABC-15-R ABC 15A BUS F
Also known as: 051712646611, BK/ABC-15-R, BUSBKABC15R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 15
Speed: Fast Acting
Amps: 15
Type: Fuse, Electronic