10 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0959128

Cat #: BK/ABC-10-R

UPC: 051712640145

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps, BULK

Overview

10 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps, BULK
Also known as: 051712640145, BK/ABC-10-R, BUSBKABC10R

Specifications

Material: Ceramic
Speed: Fast Acting
Amps: 10
Type: Fuse, Electronic
Material: Ceramic
Amps: 10
Speed: Fast Acting
Type: Fuse, Electronic