
390 Amp R-Rated Fuse for Motor Circuit Protection, 5080V
Item #: 0959051
Cat #: JCL-B-18R
UPC: 051712675314
$ 4853.59 EA
Company wide:
0
in stock
Documents & Guides
Current limiting, MV motor controllers, 390A (Symmetrical- 50,000A), 4800V, Maximum- 80,000A (Asymmetrical), minimum- 2,000A (Symmetrical), Class R, Double Barrel, Open fuse, Blade end X blade end, 5080V Max Design Voltage, Bolt-on
Overview
Current limiting, MV motor controllers, 390A (Symmetrical- 50,000A), 4800V, Maximum- 80,000A (Asymmetrical), minimum- 2,000A (Symmetrical), Class R, Double Barrel, Open fuse, Blade end X blade end, 5080V Max Design Voltage, Bolt-on
Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.
Also known as: 051712675314, JCL-B-18R, BUSJCLB18R
Specifications
| Amps: | 390 |
| Amps: | 390 |