
Modular Fuse Block for High Speed Fuses, 400A, 700V, 3-3/8" Stud
Item #: 0959027
Cat #: BH-2033
UPC: 051712205672
$ 557.85 EA
Company wide:
0
in stock
Documents & Guides
Modular Fuse Block for High Speed Fuses, 400 Amp, 700 Volt, 3-3/8" Stud
Overview
Modular Fuse Block for High Speed Fuses, 400 Amp, 700 Volt, 3-3/8" Stud
BH modular fuse blocks are for use with various blade and ferrule (cylindrical) Bussmann series high speed, and Class J and T fuses.
Also known as: 051712205672, BH-2033, BUSBH2033
Specifications
| Amps: | 400 |
| Type: | Fuse Block |
| Poles: | 1 |
| Volts AC: | 700 |
| Family / Style: | BH |
| Allowable Gauge Range: | 3 - 1/0 |
| Amps: | 400 |
| Poles: | 1 |
| Family / Style: | BH |
| Type: | Fuse Block |
| Volts AC: | 700 |
| Allowable Gauge Range: | 3 - 1/0 |