Modular Fuse Block for High Speed Fuses, 400A, 2500V, 1-1/4" Stud

Item #: 0959023

Cat #: BH-1131

UPC: 051712350457

$ 297.05 EA
Company wide:
0 in stock
Documents & Guides
Modular Fuse Block for High Speed Fuses, 400A, 2500V, 1-1/4" Stud

Overview

Modular Fuse Block for High Speed Fuses, 400A, 2500V, 1-1/4" Stud
Also known as: 051712350457, BH-1131, BUSBH1131

Specifications

Type: Modular
Amps: 400
Family / Style: BH
Type: Modular
Family / Style: BH
Amps: 400