ETN FAZ-D5/3-RT UL 1077 Industrial

Item #: 0959022

Cat #: FAZ-D5/3-RT

UPC:

$ 213.21 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTFAZD53RT
Also known as: FAZ-D5/3-RT, CUTFAZD53RT

Specifications

Poles: 3
Amps: 5
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Amps: 5
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA