Fuse Block, Modular, for High Speed Fuses,70-100A, 250/500V

Item #: 0959020

Cat #: BH-0122

UPC: 051712350440

$ 247.31 EA
Company wide:
0 in stock
Documents & Guides
Modular Fuse Block for High Speed Fuses,70-100A, 250/500V

Overview

Modular Fuse Block for High Speed Fuses,70-100A, 250/500V

These Eaton Bussmann BH series fuse blocks provide a wide range of mounting configurations for various Bussmann high speed fuses. The blocks have a short circuit current rating of any installed fuse up to 200 kA rms symmetrical.

Also known as: 051712350440, BH-0122, BUSBH0122

Specifications

Type: Modular
Length: 3 in
Family / Style: BH
Type: Modular
Family / Style: BH
Length: 3 in