390A R-Rated Fuse for Motor Circuit Protection, 4800V, with Hookeye

Item #: 0959017

Cat #: JCL-A-18R

UPC: 051712691376

$ 10373.37 EA
Company wide:
0 in stock
Documents & Guides
390 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, with Westinghouse Ampgard Hookeye, Medium Voltage, 12R Enclosure, Single Construction

Overview

390 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, with Westinghouse Ampgard Hookeye, Medium Voltage, 12R Enclosure, Single Construction
Also known as: 051712691376, JCL-A-18R, BUSJCLA18R

Specifications

Type: Current-Limiting, Fuse
Class: R
Amps: 390
Interrupt Rating DC: 50 kA
Type: Current-Limiting, Fuse
Amps: 390
Class: R
Interrupt Rating DC: 50 kA