200 Amp R-Rated Fuse for Motor Circuit Protection, 4800V

Item #: 0959013

Cat #: JCL-9R

UPC: 051712691093

$ 2659.39 EA
Company wide:
0 in stock
Documents & Guides
200 Amp R-Rated Fuse for Motor Circuit Protection, 4800V200 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 9R Enclosure, Single Construction

Overview

200 Amp R-Rated Fuse for Motor Circuit Protection, 4800V200 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 9R Enclosure, Single Construction

Cooper Bussmann R-rated current limiting fuses are designed for use with medium voltage starters to provide short circuit protection for the motor and motor controller. These fuses offer a high level of fault current interruption in a self-contained, non-venting package which can be mounted indoors or in an enclosure.

Also known as: 051712691093, JCL-9R, BUSJCL9R

Specifications

Type: Current-Limiting, Fuse, Medium Voltage
Interrupt Rating DC: 50 kA
Type: Current-Limiting, Fuse, Medium Voltage
Interrupt Rating DC: 50 kA