Fuse Block, 25-30A, 3P, 480VAC, Screw Terminal, Quick Connect

Item #: 0959005

Cat #: BG3033SQ

UPC: 051712615211

$ 119.06 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block, 25 - 30 Amp, 3-Pole, 480 Volt AC, Screw Terminal, Quick Connect

Overview

Fuse Block, 25 - 30 Amp, 3-Pole, 480 Volt AC, Screw Terminal, Quick Connect
Also known as: 051712615211, BG3033SQ, BUSBG3033SQ

Specifications

Poles: 3
Volts AC: 480
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: G
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps Range: 25 - 30
Poles: 3
Mounting: Surface
Material: Thermoplastic
Interrupt Rating DC: 100 kA
Amps Range: 25 - 30
Volts AC: 480
Amps: 30
Class: G
Interrupt Rating AC: 100 kA