Class G Fuse Block, 1-Pole, 20A, 600V, Screw Terminal

Item #: 0958978

Cat #: BG3021SQ

UPC: 051712736671

$ 47.25 EA
Company wide:
0 in stock
Documents & Guides
Class G Fuse Block, 1-Pole, 20A, 600V, Screw Terminal w/Quick Connect, Use with Bussman SC fuses.

Overview

Class G Fuse Block, 1-Pole, 20A, 600V, Screw Terminal w/Quick Connect, Use with Bussman SC fuses.
Also known as: 051712736671, BG3021SQ, BUSBG3021SQ

Specifications

Mounting: DIN Rail
Material: Thermoplastic
Class: G
Mounting: DIN Rail
Class: G
Material: Thermoplastic