130A fuse for Motor Circuit Protection, R-Rated, 2400V

Item #: 0958977

Cat #: JCK-4R

UPC: 051712690041

$ 2573.47 EA
Company wide:
0 in stock
Documents & Guides
130 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 4R Enclosure, Single Construction

Overview

130 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 4R Enclosure, Single Construction
Also known as: 051712690041, JCK-4R, BUSJCK4R

Specifications

Size: 4R
Class: R
Amps: 130
Mounting: Cartridge
Interrupt Rating AC: 80 kA, 50 kA
Volts AC: 2.400kV
Size: 4R
Amps: 130
Interrupt Rating AC: 80 kA, 50 kA
Class: R
Mounting: Cartridge
Volts AC: 2.400kV