100 Amp R-Rated Fuse for Motor Circuit Protection, 2540V

Item #: 0958976

Cat #: JCK-3R

UPC: 051712690034

$ 2553.34 EA
Company wide:
0 in stock
Documents & Guides
100 Amp R-Rated Fuse for Motor Circuit Protection, 2540V

Overview

100 Amp R-Rated Fuse for Motor Circuit Protection, 2540V
Also known as: 051712690034, JCK-3R, BUSJCK3R

Specifications

Amps: 100
Type: Current-Limiting, Fuse
Class: R
Amps: 100
Class: R
Type: Current-Limiting, Fuse