70A 2.4 kV R-Rated current limiting fuse

Item #: 0958974

Cat #: JCK-2R

UPC: 051712690027

$ 2532.19 EA
Company wide:
0 in stock
Documents & Guides
70A 2.4 kV R-Rated current limiting fuse

Overview

70A 2.4 kV R-Rated current limiting fuse
Also known as: 051712690027, JCK-2R, BUSJCK2R

Specifications

Amps: 70
Type: Current-Limiting, Fuse
Class: R
Amps: 70
Class: R
Type: Current-Limiting, Fuse