450 Amp R-Rated Fuse for Motor Circuit Protection, 2540V

Item #: 0958972

Cat #: JCK-24R

UPC: 051712690249

$ 8312.74 EA
Company wide:
0 in stock
Documents & Guides
450 Amp R-Rated Fuse for Motor Circuit Protection, 2540V

Overview

450 Amp R-Rated Fuse for Motor Circuit Protection, 2540V

Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.

Also known as: 051712690249, JCK-24R, BUSJCK24R

Specifications

Amps: 450
Type: High Voltage
Amps: 450
Type: High Voltage