390 Amp R-Rated Fuse for Motor Circuit Protection, 2400V

Item #: 0958970

Cat #: JCK-18R

UPC: 051712690188

$ 9779.72 EA
Company wide:
0 in stock
Documents & Guides
390 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 12R Enclosure, Single Construction

Overview

390 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 12R Enclosure, Single Construction
Also known as: 051712690188, JCK-18R, BUSJCK18R

Specifications

Type: Current-Limiting, Fuse
Class: R
Amps: 390
Interrupt Rating DC: 50 kA
Type: Current-Limiting, Fuse
Amps: 390
Class: R
Interrupt Rating DC: 50 kA