230A Fuse, R-Rated, for Motor Circuit Protection, 2400V

Item #: 0958968

Cat #: JCK-12R

UPC: 051712690126

$ 4783.66 EA
Company wide:
0 in stock
Documents & Guides
230 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 12R Enclosure, Single Construction

Overview

230 Amp R-Rated Fuse for Motor Circuit Protection, 2400V, Medium Voltage, 12R Enclosure, Single Construction
Also known as: 051712690126, JCK-12R, BUSJCK12R

Specifications

Type: Current-Limiting, Fuse
Class: R
Amps: 230
Interrupt Rating DC: 50 kA
Type: Current-Limiting, Fuse
Amps: 230
Class: R
Interrupt Rating DC: 50 kA