Class G Fuse Block, 1-Pole, 1-15A, 600V, Screw Terminal

Item #: 0958964

Cat #: BG3011SQ

UPC: 051712736664

$ 44.80 EA
Company wide:
0 in stock
Documents & Guides
Class G Fuse Block, 1-Pole, 1-15A, 600V, Screw Terminal w/Quick Connect, Use with Bussman SC fuses.

Overview

Class G Fuse Block, 1-Pole, 1-15A, 600V, Screw Terminal w/Quick Connect, Use with Bussman SC fuses.

Eaton’s Bussmann® series fuse blocks for us with Class G fuses. These Bussmann series fuse blocks are offered in phenolic and thermoplastic with options for DIN rail adapters as well as an inline holder option.

Also known as: 051712736664, BG3011SQ, BUSBG3011SQ

Specifications

Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: G
Volts AC: 600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps Range: 1 - 15
Mounting: Surface
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 100 kA
Poles: 1
Class: G
Interrupt Rating DC: 100 kA
Amps Range: 1 - 15