BUSS BD40 40AMP 500V AC / 250V DC

Item #: 0958918

Cat #: BD40

UPC: 051712843614

$ 74.33 EA
Company wide:
0 in stock
Documents & Guides
BUS BD40 40AMP 500V AC / 250

Overview

BUS BD40 40AMP 500V AC / 250
Also known as: 051712843614, BD40, BUSBD40

Specifications

Mounting: Floor, Wall
Amps: 40
Mounting: Floor, Wall
Amps: 40