BUSS BD164FW 200A/1P HD 600vDC Fusi

Item #: 0958912

Cat #: BD164FW

UPC: 051712248402

$ 10074.17 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BD164FW 200A/1P HD 600VDC

Overview

BUS BD164FW 200A/1P HD 600VDC
Also known as: 051712248402, BD164FW, BUSBD164FW

Specifications

No Specifications Available