BUSS BD162FW 60A/1P HD 600vDC Fusib

Item #: 0958899

Cat #: BD162FW

UPC: 051712248389

$ 3506.09 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BD162FW 60A/1P HD 600VDC

Overview

BUS BD162FW 60A/1P HD 600VDC
Also known as: 051712248389, BD162FW, BUSBD162FW

Specifications

No Specifications Available