BUSS BD161ND 30A/1P HD 600vDC Non-F

Item #: 0958894

Cat #: BD161ND

UPC: 051712247009

$ 658.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BD161ND 30A/1P HD 600VDC

Overview

BUS BD161ND 30A/1P HD 600VDC
Also known as: 051712247009, BD161ND, BUSBD161ND

Specifications

No Specifications Available