BUSS BD161FW 30A/1P HD 600vDC Fusib

Item #: 0958893

Cat #: BD161FW

UPC: 051712248372

$ 2447.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BD161FW 30A/1P HD 600VDC

Overview

BUS BD161FW 30A/1P HD 600VDC
Also known as: 051712248372, BD161FW, BUSBD161FW

Specifications

No Specifications Available