BUSS BD161FR 30A/1P HD 600vDC Fusib

Item #: 0958892

Cat #: BD161FR

UPC: 051712247788

$ 1000.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BD161FR 30A/1P HD 600VDC

Overview

BUS BD161FR 30A/1P HD 600VDC
Also known as: 051712247788, BD161FR, BUSBD161FR

Specifications

No Specifications Available