BUSS BD161FD 30A/1P HD 600vDC Fusib

Item #: 0958891

Cat #: BD161FD

UPC: 051712247979

$ 1085.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS BD161FD 30A/1P HD 600VDC

Overview

BUS BD161FD 30A/1P HD 600VDC
Also known as: 051712247979, BD161FD, BUSBD161FD

Specifications

No Specifications Available