Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Screw Quick Connect, 200 kAIC

Item #: 0958890

Cat #: BCM603-3SQ

UPC: 051712486392

$ 48.15 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Screw Terminal, Quick Connect, 200 kAIC

Overview

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Screw Terminal, Quick Connect, 200 kAIC

BCM (Class CC) and BMM (supplemental 13/32 x 1-1/2” /10x38) modular style fuse blocks with optional covers. These Bussmann series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design.

Also known as: 051712486392, BCM603-3SQ, BUSBCM6033SQ

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Class: CC
Interrupt Rating DC: 200 kA
Volts DC: 600
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA