30A Fuse Block, 3P, 600V AC/DC, Class CC, Box Lug, 200kAIC

Item #: 0958887

Cat #: BCM603-3C

UPC: 051712486293

$ 144.09 EA
Company wide:
11 in stock
Documents & Guides
Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Box Lug, 200 kAIC

Overview

Fuse Block, 3-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Box Lug, 200 kAIC

The BCM and BMM modular fuse blocks contain features that add versatility, reduce labor and enhance safety of any panel design. Optional IP20 finger-safe covers enhance safety with a lockout/tagout feature along with optional open fuse indication to speed troubleshooting.

Also known as: 051712486293, BCM603-3C, BUSBCM6033C

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Class: CC
Interrupt Rating DC: 200 kA
Volts DC: 600
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA