Fuse Block, 2P, 30A, 600V AC/DC, Class CC, Screw Lug, with Quick Connect, 200kAIC

Item #: 0958886

Cat #: BCM603-2SQ

UPC: 051712486385

$ 35.50 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Phil-Slot Screw Lug, with Quick Connect, 200 kAIC

Overview

Fuse Block, 2-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Phil-Slot Screw Lug, with Quick Connect, 200 kAIC

The BCM and BMM modular fuse blocks contain features that add versatility, reduce labor and enhance safety of any panel design. Optional IP20 finger-safe covers enhance safety with a lockout/tagout feature along with optional open fuse indication to speed troubleshooting.

Also known as: 051712486385, BCM603-2SQ, BUSBCM6032SQ

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 2
Mounting: DIN Rail
Class: CC
Interrupt Rating DC: 200 kA
Volts DC: 600
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA