Fuse Block, 1P, 30A, 600V AC/DC, Class CC, Screw Lug, 200kAIC

Item #: 0958881

Cat #: BCM603-1S

UPC: 051712486750

$ 21.33 EA
Company wide:
0 in stock
Documents & Guides
Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Phil-Slot Screw Lug, 200 kAIC

Overview

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Phil-Slot Screw Lug, 200 kAIC
Also known as: 051712486750, BCM603-1S, BUSBCM6031S

Specifications

Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Class: CC
Interrupt Rating DC: 200 kA
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA