1P Fuse Block, 30A, 600V AC/DC, Class CC, Box Lug, 200kAIC

Item #: 0958877

Cat #: BCM603-1C

UPC: 051712486279

$ 51.17 EA
Company wide:
57 in stock
Documents & Guides
Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Box Lug, 200 kAIC

Overview

Fuse Block, 1-Pole, 30 Amp, 600 Volt AC/DC, Class CC, Box Lug, 200 kAIC

Eaton Eaton Bussmann series BCM and BMM ferrule fuse blocks feature a modular design that allows assembly of the required poles at point of use. Available for class CC and supplemental control circuit 10 x 38 MM (13/32 x 1-1/2 IN) fuses, these blocks have features and accessories that add versatility, reduce labor and help enhance safety of any panel design. The fuse blocks are available in factory assembled 1, 2 and 3-pole versions and feature a compact footprint that consumes minimal panel space.

Also known as: 051712486279, BCM603-1C, BUSBCM6031C

Specifications

Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Class: CC
Interrupt Rating DC: 200 kA
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA