BUSS BC63 63AMP 500V AC / 250V DC

Item #: 0958870

Cat #: BC63

UPC: 051712844475

$ 66.55 EA
Company wide:
0 in stock
Documents & Guides
BUS BC63 63AMP 500V AC / 250

Overview

BUS BC63 63AMP 500V AC / 250
Also known as: 051712844475, BC63, BUSBC63

Specifications

No Specifications Available