BUSS BC40 40AMP 500V AC / 250V DC

Item #: 0958862

Cat #: BC40

UPC: 051712844451

$ 79.98 EA
Company wide:
0 in stock
Documents & Guides
BUS BC40 40AMP 500V AC / 250

Overview

BUS BC40 40AMP 500V AC / 250
Also known as: 051712844451, BC40, BUSBC40

Specifications

No Specifications Available