Class J Fuse Block, 1-Pole, 61-100A, 600V

Item #: 0958796

Cat #: J60100-1STR

UPC: 051712316880

Company wide:
0 in stock
Documents & Guides
Class J Fuse Block, 1-Pole, 61-100A, 600V

Overview

Class J Fuse Block, 1-Pole, 61-100A, 600V
Also known as: 051712316880, J60100-1STR, BUSJ601001STR

Specifications

Type: Fuse Block
Class: J
Amps Range: 61 - 100
Type: Fuse Block
Amps Range: 61 - 100
Class: J