Fuse Block, Class J, 1P, 61-100A, 600V, Box Lug w/Retaining Clip

Item #: 0958794

Cat #: J60100-1CR

UPC: 051712617024

Company wide:
0 in stock
Class J Fuse Block, 1-Pole, 61-100A, 600V, Box Lug w/Retaining Clip, Use with Bussmann LPJ and JKS fuses, Thermoplastic.

Overview

Class J Fuse Block, 1-Pole, 61-100A, 600V, Box Lug w/Retaining Clip, Use with Bussmann LPJ and JKS fuses, Thermoplastic.
Also known as: 051712617024, J60100-1CR, BUSJ601001CR

Specifications

Type: Fuse Block
Mounting: Box Lug
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Type: Fuse Block
Poles: 1
Class: J
Mounting: Box Lug
Material: Thermoplastic
Volts AC: 600