Fuse Reducers for Class J Dimension Fuses, 100A to 400A

Item #: 0958743

Cat #: J-41

UPC: 051712714204

$ 400.34 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducer. 600 Volt. Class/Series: J. Fuse Clip Size: 400 Amp. Fuse Case Size: 100 Amp **Not for bolt on applications**

Overview

Fuse Reducer. 600 Volt. Class/Series: J. Fuse Clip Size: 400 Amp. Fuse Case Size: 100 Amp **Not for bolt on applications**
Also known as: 051712714204, J-41, BUSJ41

Specifications

Type: Fuse Reducer
Amps: 400
Class: J
Type: Fuse Reducer
Class: J
Amps: 400