
8/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V
Item #: 0958728
Cat #: BBS-8/10
UPC: 051712707428
$ 26.00 EA
Company wide:
0
in stock
Documents & Guides
8/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Overview
8/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707428, BBS-8/10, BUSBBS810
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Color: | Black |
| Length: | 1 3/8 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 0.800 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Color: | Black |
| Volts AC: | 600 |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Speed: | Fast Acting |
| Length: | 1 3/8 in |
| Mounting: | Cartridge |
| Amps: | 0.800 |