BUSS IXL70F250 250A 700V S/COND FUS

Item #: 0958727

Cat #: IXL70F250

UPC: 051712845199

$ 1529.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS IXL70F250 250A 700V S/CON

Overview

BUS IXL70F250 250A 700V S/CON
Also known as: 051712845199, IXL70F250, BUSIXL70F250

Specifications

No Specifications Available