7 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 250V

Item #: 0958725

Cat #: BBS-7

UPC: 051712707480

$ 28.39 EA
Company wide:
0 in stock
Documents & Guides
7 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 250V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

Overview

7 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 250V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707480, BBS-7, BUSBBS7

Specifications

Speed: Fast Acting
Amps: 7
Type: Fuse
Volts AC: 250
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Type: Fuse
Class: Midget
Amps: 7
Volts AC: 250
Interrupt Rating DC: 10 kA