6/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V

Item #: 0958724

Cat #: BBS-6/10

UPC: 051712707350

$ 26.21 EA
Company wide:
0 in stock
Documents & Guides
6/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

Overview

6/10 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707350, BBS-6/10, BUSBBS610

Specifications

Speed: Fast Acting
Type: Fuse
Class: Midget
Amps: 0.600
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Class: Midget
Interrupt Rating DC: 10 kA
Type: Fuse
Amps: 0.600