
6 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 250V
Item #: 0958723
Cat #: BBS-6
UPC: 051712707510
$ 26.00 EA
Company wide:
0
in stock
Documents & Guides
6 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 250V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Overview
6 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 250V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707510, BBS-6, BUSBBS6
Specifications
| Amps: | 6 |
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Color: | Black |
| Length: | 1 3/8 in |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Amps: | 6 |
| Speed: | Fast Acting |
| Length: | 1 3/8 in |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Color: | Black |
| Volts AC: | 600 |
| Class: | Midget |