30 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 48V

Item #: 0958721

Cat #: BBS-30

UPC: 051712707558

$ 28.39 EA
Company wide:
0 in stock
Documents & Guides
30 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 48V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

Overview

30 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 48V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707558, BBS-30, BUSBBS30

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 30
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 30
Type: Fuse
Interrupt Rating DC: 10 kA