BUSS BBS-20 BUSS MIDGET FUSE FAST A

Item #: 0958719

Cat #: BBS-20

UPC: 051712707541

$ 34.07 EA
Company wide:
0 in stock
Documents & Guides
BUS BBS-20 BUS MIDGET FUSE FA

Overview

BUS BBS-20 BUS MIDGET FUSE FA
Also known as: 051712707541, BBS-20, BUSBBS20

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 20
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 20
Interrupt Rating DC: 10 kA
Type: Fuse
Class: Midget