15 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 48V

Item #: 0958715

Cat #: BBS-15

UPC: 051712707527

$ 34.07 EA
Company wide:
0 in stock
Documents & Guides
15 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 48V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

Overview

15 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 48V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707527, BBS-15, BUSBBS15

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 15
Volts AC: 48
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Amps: 15
Class: Midget
Type: Fuse
Volts AC: 48
Interrupt Rating DC: 10 kA