1-1/2 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V

Item #: 0958713

Cat #: BBS-1-1/2

UPC: 051712707534

$ 26.00 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.

Overview

1-1/2 Amp Fast-Acting Ferrule Fuse, Fibre, 13/32" x 1-3/8", 600V, Fibre Tube, Nickel-Plated Brass Endcaps, For control circuits, gaseous vapor fixtures, HID ballasts, electronic circuits and hand-held meters.
Also known as: 051712707534, BBS-1-1/2, BUSBBS112

Specifications

Speed: Fast Acting
Material: Fiber
Type: Fuse
Amps: 1.500
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Type: Fuse
Interrupt Rating DC: 10 kA
Material: Fiber
Amps: 1.500