Three phase bb, 100A, 6 pins, assembled

Item #: 0958704

Cat #: BB3P100M6

UPC: 051712366038

$ 60.20 EA
Company wide:
0 in stock
Documents & Guides
Modular comb bus bar, 6 Pins, 100 Amp, Class J, Non-indicating, 600 Volt AC/DC

Overview

Modular comb bus bar, 6 Pins, 100 Amp, Class J, Non-indicating, 600 Volt AC/DC

Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.

Also known as: 051712366038, BB3P100M6, BUSBB3P100M6

Specifications

Phase: 3
Type: Busbar, Bus Bar
Poles: 6
Amps: 100
Class: J
Phase: 3
Poles: 6
Class: J
Type: Busbar, Bus Bar
Amps: 100