Bus Bar, 3PH,100A,15 Pins, Assembled EC

Item #: 0958702

Cat #: BB3P100M15

UPC: 051712366069

$ 129.57 EA
Company wide:
0 in stock
Documents & Guides
Comb Bus Bar, Modular, 15 Pins, 100 Amp, Class J, Non-indicating, 600 V AC/DC

Overview

Comb Bus Bar, Modular, 15 Pins, 100 Amp, Class J, Non-indicating, 600 V AC/DC

Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.

Also known as: 051712366069, BB3P100M15, BUSBB3P100M15

Specifications

Amps: 100
Type: Bus Bar
Class: J
Amps: 100
Class: J
Type: Bus Bar