Three phase bb,100A,12 pins,assembled EC

Item #: 0958701

Cat #: BB3P100M12

UPC: 051712366052

$ 95.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series comb busbar, Modular comb bus bar, 12 Pins, 100 A, Class J, Non-indicating, 600 Vac/dc

Overview

Eaton Bussmann series comb busbar, Modular comb bus bar, 12 Pins, 100 A, Class J, Non-indicating, 600 Vac/dc

This Eaton Bussmann three phase, non-indicating modular combination busbar features an assembled end cap, and is intended for use with electrical assemblies, panels and EOEMs applications.

Also known as: 051712366052, BB3P100M12, BUSBB3P100M12

Specifications

Phase: 3
Amps: 100
Type: Bus Bar
Class: J
Poles: 12
Phase: 3
Type: Bus Bar
Poles: 12
Amps: 100
Class: J