
Sngl-phase 1000VDC BB, 100A, 6 pins EC
Item #: 0958694
Cat #: BB1P100M6
UPC: 051712365987
$ 26.52 EA
Company wide:
1
in stock
Documents & Guides
Modular comb bus bar, 6 Pins, 100 Amp, Class J, Non-indicating, 1000 Volt DC
Overview
Modular comb bus bar, 6 Pins, 100 Amp, Class J, Non-indicating, 1000 Volt DC
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON™ clip clamps, DIN-Rail adapters.
Also known as: 051712365987, BB1P100M6, BUSBB1P100M6
Specifications
| Type: | Busbar |
| Amps: | 100 |
| Volts DC: | 1000 |
| Class: | J |
| Pins: | 6 |
| Type: | Busbar |
| Volts DC: | 1000 |
| Pins: | 6 |
| Amps: | 100 |
| Class: | J |