ngl-phase 1000v DC BB, 100A, 3 pins EC

Item #: 0958691

Cat #: BB1P100M3

UPC: 051712365970

$ 10.03 EA
Clearance
Price good while supplies last
Company wide:
63 in stock
Documents & Guides
Eaton Bussmann series comb busbar, Modular comb bus bar, 3 Pins, 100 A, Class J, Non-indicating, 1000 Vdc

Overview

Eaton Bussmann series comb busbar, Modular comb bus bar, 3 Pins, 100 A, Class J, Non-indicating, 1000 Vdc

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712365970, BB1P100M3, BUSBB1P100M3

Specifications

Amps: 100
Volts DC: 1000
Type: Bus Bar
Class: J
Amps: 100
Type: Bus Bar
Volts DC: 1000
Class: J