Busbar

Item #: 0958689

Cat #: BB1P100M12

UPC: 051712366007

$ 42.57 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SNGL-PHASE 1000V DC BB 100A 12 PINS EC

Overview

SNGL-PHASE 1000V DC BB 100A 12 PINS EC
Also known as: 051712366007, BB1P100M12, BUSBB1P100M12

Specifications

Amps: 100
Class: J
Amps: 100
Class: J